K35X45X30/0-7
Description
K35X45X30/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K35X45X30/0-7
BDI # 1174295
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374168
Self Aligning:
No
NKI30/20-TV-XL
Description
NKI30/20-TV-XL X-LIFE NEEDLE ROLLER BRG ; 30MM X 45MM X 20MM
Part # NKI30/20-TV-XL
BDI # 1175697
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591222
Self Aligning:
No
NAO30X45X17
Description
NAO30X45X17 NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # NAO30X45X17
BDI # 1175513
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Retainer:
Yes
Other Features:
Plain Inner Ring | Plain Outer Ring | Precision Bearing | Steel Cage | Ground Raceway
Global Part Number GPN:
374321
Self Aligning:
No
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Other Features:
Single Row | Piloted | With Centering Spigot | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No