Page 1 of 2

Next

Compare
SUC204-12FG1

COMPARE

SUC204-12FG1

Description
SUC204-12FG1 INSERT BEARING ; 3/4"ID SET SCREW FOOD GRADE SOLID LUBE

NTN

Part # SUC204-12FG1

BDI # 20393880

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31.013
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
ZUC204-12

COMPARE

ZUC204-12

Description
ZUC204-12 INSERT BEARING ; 3/4"ID SET SCREW ZINC H1 FOOD

NTN

Part # ZUC204-12

BDI # 20393968

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 16
Other Features: Zinc Plated Through Hardened Steel

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUC204-IP69K/F

COMPARE

SUC204-IP69K/F

Description
SUC204-IP69K/F INSERT BEARING ; SS WIR INSERT

TIMKEN

Part # SUC204-IP69K/F

BDI # 27641431

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 16
Other Features: Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted

Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.988
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
S60052RSFG1

COMPARE

S60052RSFG1

Description
S60052RSFG1 ; POR SS SMALL SIZE BALL BEARING

NTN

Part # S60052RSFG1

BDI # 21554761

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | Food Grade Solid Lubricate
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
S62042RSFG1

COMPARE

S62042RSFG1

Description
S62042RSFG1 ; POR SS SMALL SIZE BALL BEARING

NTN

Part # S62042RSFG1

BDI # 21973626

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | Food Grade Solid Lubricate
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY