SS-5260-24
Description
SS-5260-24 SLEEVE BEARING ; 1.629"X1.879"X1-1/2" POWDR MTL BRNZ
Part # 401486
BDI # 525163
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.625
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.879
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
41.275
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
491823
SS-5260-32
Description
SS-5260-32 SLEEVE BEARING ; 1.629"X1.879"X2" PWDR MTL BRONZE
Part # 401488
BDI # 525165
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.625
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.879
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
41.275
Length Thru Bore - Inch:
2
Global Part Number GPN:
491825
SS-4860-48
Description
SS-4860-48 SLEEVE BEARING ; SINTERED BRONZE 1-1/2X1-7/8X3
Part # SS-4860-48
BDI # 18136311
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Outside Diameter - Inch:
1.879
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
47.727
Nominal Outside Diameter - Millimeter:
47.625
SS-4860-32
Description
SS-4860-32 SLEEVE BEARING ; SINTERED BRONZE 1-1/2X1-7/8X2
Part # SS-4860-32
BDI # 18136308
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Outside Diameter - Inch:
1.879
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
47.727
Nominal Outside Diameter - Millimeter:
47.625
SS-5260-36
Description
SS-5260-36 SLEEVE BEARING ; SINTERED BRONZE 1-5/8X1-7/8X2-1/4
Part # SS-5260-36
BDI # 18136322
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.625
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Outside Diameter - Inch:
1.879
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
41.275
Length Thru Bore - Inch:
2.25
Outside Diameter - Millimeter:
47.727
Nominal Outside Diameter - Millimeter:
47.625