Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.217
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
B180-3C3
Description
B180-3C3 DEEP GROOVE BALL BEARING ; 180MM BOREX259.5MM ODX33MM W 1-ROW
Part # B180-3C3
BDI # 24665444
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.217
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
305262 D
Description
305262 D ANG CONTACT BALL BEARING ; 180MMX259.25MMX66MM DBL ROW
Part # 305262 D
BDI # 1267116
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.217
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Two Piece Bearing
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)