LNNU 4956/SPC3

COMPARE

LNNU 4956/SPC3

Description
SKF LNNU 4956/SPC3

SKF

Part # LNNU 4956/SPC3

BDI # 1304132

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 12.283
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SF3670DBP4L

COMPARE

SF3670DBP4L

Description
SF3670DBP4L BALL BEARING ; ANGULAR CONTACT

NTN

Part # SF3670DBP4L

BDI # 21519216

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 12.283
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Angular Contact
Cage Material: Steel
Number of Bearings: 2 (1 Pair)
Raceway Style: 2 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
SF4910

COMPARE

SF4910

Description
SF4910 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 243MM 312MM 33MM

NTN

Part # SF4910

BDI # 24089533

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.283
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
280ARVSL1783W30BC3

COMPARE

280ARVSL1783W30BC3

Description
280ARVSL1783W30BC3 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 280ARVSL1783W30BC3

BDI # 1329754

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 12.283
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
280ARVSL1783W30BC4

COMPARE

280ARVSL1783W30BC4

Description
280ARVSL1783W30BC4 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 280ARVSL1783W30BC4

BDI # 1329755

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 12.283
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY