Page 1 of 9

Next

Compare
SL181856-E-C3

COMPARE

SL181856-E-C3

Description
SL181856-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 280MM ID X 350MM OD

INA

Part # SL181856-E-C3

BDI # 1182580

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
51156M

COMPARE

51156M

Description
51156M THRUST BALL BEARING ; 3 PIECE

NSK

Part # 51156M

BDI # 1185822

Features

Height - Millimeter: 53
Bore 1 - Inch: 11.024
Bore 2 - Millimeter: 283
Height - Inch: 2.087
Bore 2 - Inch: 11.142

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Other Features: Single Row | With Flat Seat
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
SL181856-E-BR-C3

COMPARE

SL181856-E-BR-C3

Description
SL181856-E-BR-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 280MM ID X 350MM OD

INA

Part # SL181856-E-BR-C3

BDI # 19265257

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL181856-E-BR

COMPARE

SL181856-E-BR

Description
SL181856-E-BR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 280MM ID X 350MM OD

INA

Part # SL181856-E-BR

BDI # 1182579

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6856 FY

COMPARE

6856 FY

Description
6856 FY ; SGL ROW DEEP GROOVE BALL BEARING

KOYO

Part # 6856 FY

BDI # 20865508

Features

Enclosure: Open
Outer Race Width - Millimeter: 33
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 13.78

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY