220RU91 R3

COMPARE

220RU91 R3

Description
220RU91 R3 CYLINDRICAL ROLLER BRG ; 220MM BORE 98.4 WID

TIMKEN

Part # 220RU91 R3

BDI # 1316775

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456345
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU5144MAC3

COMPARE

NU5144MAC3

Description
NU5144MAC3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # NU5144MAC3

BDI # 1369291

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565114
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY