K34008AR0
Description
KDN.K34008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K34008AR0
BDI # 22923906
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.016
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K34008CP0
Description
KDN.K34008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K34008CP0
BDI # 22923909
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
14.016
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
K34008XP0
Description
KDN.K34008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K34008XP0
BDI # 22923913
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.016
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)