22336EMBW33W800C4
Description
22336EMBW33W800C4 SPHERICAL RLR BRG ; 180MM ID 380MM OD 126MM WD
Part # 22336EMBW33W800C4
BDI # 1317505
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Used for Shaker Screen
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
32956M-90KM2
Description
32956M-90KM2 TAPERED ROLLER BEARING ASSY ; METRIC 12-18 OD
Part # 32956M-90KM2
BDI # 1336993
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Outside Diameter - Millimeter:
380
Bore - Millimeter:
280
Bore - Inch:
11.024
Other Features:
1 Single Cone | 1 Single Cup | Stamped Steel Material
Assembly Components:
X32956M (1) | Y32956M (1)
Basic Number:
X32956
Precision Class:
Standard
22336EMBW33W22C3
Description
22336EMBW33W22C3 SPHERICAL RLR BRG ; NON-RETURNABLE 180MM ID 380MM OD
Part # 22336EMBW33W22C3
BDI # 20054256
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing