724195-2
Description
724195-20000 TAPERED ROLLER BEARING CUP ; SINGLE 18-24 OD
Part # 724195-20000
BDI # 1350475
Features
Component:
Cup
Width - Millimeter:
69.85
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
19.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
495.3
Global Part Number GPN:
645959
Precision Class:
Standard
Basic Number:
724195
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
Oversized OD
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
19.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
495.3
Other Features:
Heavy Duty
Global Part Number GPN:
647755
Precision Class:
Standard
Basic Number:
H859010
EE724120-902A1
Description
EE724120-902A1 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 18-24 OD
Part # EE724120-902A1
BDI # 1355459
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
19.5
Outside Diameter - Millimeter:
495.3
Bore - Millimeter:
304.8
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
656142
Assembly Components:
EE724120 (2) | 724196CD (1) | X1S-724120 (1)
Basic Number:
EE724120
Precision Class:
Standard
MSE1000BRHATL
Description
MSE1000BRHATL CYL RLR BEARING HOUSING ; RETAINED
Part # MSE1000BRHATL
BDI # 20350067
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19.5
Length Thru Bore - Millimeter:
170
Length Thru Bore - Inch:
6.693
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion