CB273324
Description
CB273324 SLEEVE BEARING ; CAST-BRONZE 1-11/16 X 2- 1/16 X 3
Part # CB273324
BDI # 18256243
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.688
Nominal Outside Diameter - Inch:
2.063
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.066
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
42.875
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
52.476
CB273340
Description
CB273340 SLEEVE BEARING ; CAST-BRONZE 1-11/16 X 2- 1/16 X 5
Part # CB273340
BDI # 18256247
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.688
Nominal Outside Diameter - Inch:
2.063
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.066
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
42.875
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
52.476
CB273328
Description
CB273328 SLEEVE BEARING ; CAST-BRONZE 1-11/16 X 2- 1/16 X 3- 1/2
Part # CB273328
BDI # 18256244
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.688
Nominal Outside Diameter - Inch:
2.063
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.066
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
42.875
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
52.476
CB273344
Description
CB273344 SLEEVE BEARING ; CAST-BRONZE 1-11/16 X 2- 1/16 X 5- 1/2
Part # CB273344
BDI # 18256248
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.688
Nominal Outside Diameter - Inch:
2.063
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.066
Length Thru Bore - Millimeter:
139.7
Nominal Bore - Millimeter:
42.875
Length Thru Bore - Inch:
5.5
Outside Diameter - Millimeter:
52.476
CB273336
Description
CB273336 SLEEVE BEARING ; CAST-BRONZE 1-11/16 X 2- 1/16 X 4- 1/2
Part # CB273336
BDI # 18256246
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.688
Nominal Outside Diameter - Inch:
2.063
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.066
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
42.875
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
52.476