Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
2.126
Outside Diameter - Millimeter:
54
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
GRW148
K48X54X19/0-7
Description
K48X54X19/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K48X54X19/0-7
BDI # 1174328
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.126
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374208
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.126
Retainer:
Yes
Separable:
No
Other Features:
C3 Clearance
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.126
Retainer:
Yes
Separable:
No
Other Features:
C3 Clearance
Self Aligning:
No
38BG05S6G-2DST2F
Description
38BG05S6G-2DST2F ANGULAR CONTACT BL BRG
Part # 38BG05S6G2DST2FBNLS
BDI # 19090887
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.126
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0