Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
63/22ZZ
Description
63/22ZZ DEEP GROOVE BALL BEARING ; 22MM ID 56MM OD 16MM W DOUBLE SHIELDED
Part # 63/22ZZ
BDI # 1207749
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
333
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
AM-5056-40
Description
AM-5056-40 SLEEVE BEARING ; 50MMX56MMX40MM PWDR MTL BRNZ
Part # 601519
BDI # 526040
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.205
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.205
Length Thru Bore - Millimeter:
40
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
1.575
Global Part Number GPN:
488730
FM-5056-40
Description
FM-5056-40 FLANGE BEARING ; 50MMX56MMX40MMX62MMX3MM
Part # 602309
BDI # 526269
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.205
Flange Outside Diameter - Millimeter:
62
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.205
Length Thru Bore - Millimeter:
40
Nominal Bore - Millimeter:
50
Global Part Number GPN:
491233
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No