8E-NK1-25X56.4X19-3
Description
8E-NK1-25X56.4X19-3 NEEDLE ROLLER BRG ; 25MM ID 56.4MM OD 19MM W
Part # 8E-NK1-25X56.4X19-3
BDI # 1213786
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.22
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Steel Cage | Harden Case
Self Aligning:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.22
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)