NKI 42/30
Description
NKI 42 /30 NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # NKI 42/30
BDI # 1421189
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591321
Self Aligning:
No
K50X57X18-A/0-7
Description
K50X57X18-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K50X57X18-A/0-7
BDI # 1174336
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374215
Self Aligning:
No
SM1100KS
Description
SM1100KS + COL INSERT BEARING ; 1" BORE IR WID 2.244" OD
Part # SM1100KS + COL
BDI # 1373320
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.244
Length Thru Bore - Millimeter:
44.044
Outer Race Profile:
Spherical
Global Part Number GPN:
561732
Mounting Method:
Eccentric Collar
ZKLN2557-2Z-XL
Description
ZKLN2557-2Z-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLN2557-2Z-XL
BDI # 1179050
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)