MMN525BS57PP DM
Description
MMN525BS57PP DM PRECISION BALL BEARING ; SCREW SUPER PREC
Part # MMN525BS57PP DM
BDI # 1366963
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
SM1100KS
Description
SM1100KS + COL INSERT BEARING ; 1" BORE IR WID 2.244" OD
Part # SM1100KS + COL
BDI # 1373320
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.244
Length Thru Bore - Millimeter:
44.044
Outer Race Profile:
Spherical
Global Part Number GPN:
561732
Mounting Method:
Eccentric Collar