Page 1 of 3

Next

Compare
K45X59X18-TV/-1

COMPARE

K45X59X18-TV/-1

Description
K45X59X18-TV/-1 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE

INA

Part # K45X59X18-TV/-1

BDI # 1181171

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.323
Retainer: Yes
Separable: No
Other Features: Plastic Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
TR455930

COMPARE

TR455930

Description
TR455930 NEEDLE ROLLER BEARING ; POR MACHINED

IKO

Part # TR455930

BDI # 17219592

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.323
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Machined Type
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
TRU 405930

COMPARE

TRU 405930

Description
TRU 405930 ROLLER BEARING

IKO

Part # TRU405930

BDI # 23284822

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 34700N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
8E-NK34X59X20-1PX1

COMPARE

8E-NK34X59X20-1PX1

Description
NTN 8E-NK34X59X20-1PX1

NTN

Part # 8E-NK34X59X20-1PX1

BDI # 1213797

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.323
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Steel Cage | Special Tolerance | Harden Case
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
ZS3159

COMPARE

ZS3159

Description
ZS3159 THRUST WASHER ; 31MM BORE 1 59MM OD 8MM HGT

INA

Part # ZS3159

BDI # 1412288

Features

Height - Millimeter: 8
Bore 1 - Inch: 1.22
Bore 2 - Millimeter: 31
Height - Inch: 0.315
Bore 2 - Inch: 1.22

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 2.323
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY