IR55X60X35-XL
Description
IR55X60X35-XL X-LIFE BEARING INNER RING ; 55MM BORE 60MM OD
Part # IR55X60X35-XL
BDI # 20334327
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Hardened Steel
Self Aligning:
No
51108
Description
51108 THRUST BALL BEARING ; 40MM BOREX60MM ODX13MM W 3 PIECE
Part # 51108
BDI # 1412508
Features
Height - Millimeter:
13
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
42
Height - Inch:
0.512
Bore 2 - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
JL68111Z-2
Description
JL68111Z-2 TAPERED ROLLER BRG CUP ; NON-RETURNABLE STD PRECISION 60MM OD
Part # JL68111Z-K0541
BDI # 1360410
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
60
Other Features:
Light Duty
Global Part Number GPN:
647233
Precision Class:
Standard
Basic Number:
JL68111Z
Features
Height - Millimeter:
1
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
40
Height - Inch:
0.039
Bore 2 - Inch:
1.575
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
6.25
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30
Height - Inch:
0.246
Bore 2 - Inch:
1.181
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No