EP-323832
Description
EP-323832 SLEEVE BEARING ; 2.004"X2.38"X2" PWDR MTL BRNZ
Part # 201511
BDI # 523908
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.38
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Global Part Number GPN:
490747
MA1210
Description
MA1210 BEARING INNER RING ; 50MM IDX60.45MM ODX20MM W
Part # MA1210
BDI # 17148418
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
2.38
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
452560
Number of Rows of Rollers:
Single Row
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
2.38
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Inner Ring
Global Part Number GPN:
452770
Number of Rows of Rollers:
Single Row
SS-6476-64
Description
SS-6476-64 SLEEVE BEARING ; SINTERED BRONZE 2X2-3/8X4
Part # SS-6476-64
BDI # 18137313
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Outside Diameter - Inch:
2.38
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
60.452
Nominal Outside Diameter - Millimeter:
60.325
SS-6476-28
Description
SS-6476-28 SLEEVE BEARING ; SINTERED BRONZE 2X2-3/8X1-3/4
Part # SS-6476-28
BDI # 18137307
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Outside Diameter - Inch:
2.38
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
60.452
Nominal Outside Diameter - Millimeter:
60.325