AKL.D16
Description
AKL.D16 PALIER DE BUTEE A BILLES ; 1-7/16" 1 1-15/32"
Part # AKL.D16
BDI # 1172681
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.438
Bore 2 - Millimeter:
37.313
Height - Inch:
0.625
Bore 2 - Inch:
1.469
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.469
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
AKL.W1-5/8
Description
AKL.W1-5/8 THRUST BALL BEARING ; NON-RETURNABLE
Part # AKL.W1-5/8
BDI # 1178403
Features
Height - Millimeter:
18.263
Bore 1 - Inch:
1.625
Bore 2 - Millimeter:
41.275
Height - Inch:
0.719
Bore 2 - Inch:
1.625
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.469
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
35.712
Height - Inch:
0.625
Bore 2 - Inch:
1.406
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.469
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.469
Length Thru Bore - Millimeter:
37.313
Length Thru Bore - Inch:
1.469
Other Features:
Single Row | Heavy Duty | Wide Inner Race | Spring Locking | Single Set Screw | Steel Clad Seal
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
619VBF18
Description
619VBF18 THRUST BALL BEARING ; POR 36.525MM ID 62.713MM OD 15.875MM WID
Part # 619VBF18
BDI # 795977
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.438
Bore 2 - Millimeter:
37.135
Height - Inch:
0.625
Bore 2 - Inch:
1.462
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.469
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing