Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64
Bore - Millimeter:
36
Bore - Inch:
1.417
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Precision Class:
Standard
Basic Number:
513245
JRM3535-90UB7
Description
JRM3535-90UB7 TAPERED ROLLER BRG ASSY ; UNIPAC 4 OD
Part # JRM3535-90UB7
BDI # 1361234
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64
Bore - Millimeter:
35
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
662542
Assembly Components:
JRM3535 (2) | JRM3564XD (1) | GR5 (1) | JRM3500-S (2)
Basic Number:
JRM3535
Precision Class:
Standard
AKL908-HLG
Description
AKL908-HLG THRUST BALL BEARING ; 40MM ID X 64MM OD
Part # AKL.908-HLG
BDI # 18318330
Features
Height - Millimeter:
18
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
40.2
Height - Inch:
0.709
Bore 2 - Inch:
1.583
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Other Features:
Single Row
Cage Material:
Steel
ZS3664
Description
ZS3664 AXIAL CYLINDRICAL CENTRAL WASHER ; NON-RETURNABLE
Part # ZS3664
BDI # 1179136
Features
Height - Millimeter:
9
Bore 1 - Inch:
1.417
Bore 2 - Millimeter:
36
Height - Inch:
0.354
Bore 2 - Inch:
1.417
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
DF0766LLUACS32
Description
DF0766LLUACS32 ANGULAR CONTACT BALL BRG ; DOUBLE ROW 35MM ID 64MM OD 37MM W
Part # DF0766LLUACS32
BDI # 1216727
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Polyacrylic Friction Seal
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
CS-Special