3008-2Z
Description
3008-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3008-2Z
BDI # 1171932
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258188
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3008-2RS
Description
3008-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3008-2RS
BDI # 1171931
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258187
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
NN3008MBKRE44CC1P4
Description
NN3008MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 40MM BOREX68MM ODX21MM W 2-ROW
Part # NN3008MBKRE44CC1P4
BDI # 1191991
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN:
566166
Number of Rows of Rollers:
Double Row
NN 3008 KTN/SP
Description
NN 3008 KTN /SP CYL ROLLER BRG ; NON-RETURNABLE
Part # NN 3008 KTN/SP
BDI # 1418595
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455288
Number of Rows of Rollers:
Double Row
NN 3008 TN/SP
Description
NN 3008 TN /SP CYL ROLLER BRG ; NON-RETURNABLE
Part # NN 3008 TN/SP
BDI # 1418635
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455289
Number of Rows of Rollers:
Double Row