SX05A02NV1
Description
SX05A02NV1 INSERT BEARING ; NON-RETURNABLE 25MM ID 71MM OD 19.8MM W
Part # SX05A02NV1
BDI # 1231001
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19.8
Other Features:
With Snap Ring Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.795
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
2.795
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KT 637120 C3
Description
KT 637120 C3 NEEDLE ROLLER CAGE ; 63MM ID X 71MM OD X 20MM W
Part # KT 637120 C3
BDI # 23285018
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.795
Retainer:
Yes
Separable:
No
Other Features:
C3 Clearance
Self Aligning:
No
PK50X71X44.8X2
Description
PK50X71X44.8X2 NEEDLE ROLLER/CAGE ASSY (SMARTCATALOG)
Part # PK50X71X44.8X2
BDI # 25266034
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.795
Retainer:
Yes
Separable:
No
Other Features:
M-Shaped Profile | X2 Version
Self Aligning:
No