Page 1 of 2

Next

Compare

COMPARE

SK-1768

Description
SK-1768 INSERT BALL BEARING ; NON-RETURNABLE

SEALMASTER

Part # 700302

BDI # 349534

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 23.876
Inch - Metric: Inch

Outside Diameter - Inch: 2.83
Length Thru Bore - Millimeter: 42.926
Length Thru Bore - Inch: 1.69
Outer Race Profile: Spherical
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
207KRRB18

COMPARE

207KRRB18

Description
207KRRB18 DEEP GROOVE BALL BRG ; 35MM ID 72MM OD 17MM WD

TIMKEN

Part # 207KRRB18

BDI # 19286685

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 23.876
Other Features: Deep Groove | Radial | Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 2.83

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NAOU02T-RPB

COMPARE

NAOU02T-RPB

Description
NAOU02T-RPB POLY-SPHERE INSERT BEARING ; 72MM OD

EDT CORP

Part # NAOU02TRPB

BDI # 20866741

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Sleeve Bearing
Outer Race Width - Millimeter: 0
Other Features: Split Poly-Sphere Bearing | Type RPB | Gray Finish

Inch - Metric: Inch
Outside Diameter - Inch: 2.83
Length Thru Bore - Millimeter: 50.038
Outer Race Profile: Spherical
Mounting Method: Shaft Mount

Price Inventory : Available to order
Loading Price
QTY
NAOU02O-RPB

COMPARE

NAOU02O-RPB

Description
NAOU02O-RPB POLY-SPHERE INSERT BEARING ; 72MM OD

EDT CORP

Part # NAOU02ORPB

BDI # 20866667

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Sleeve Bearing
Outer Race Width - Millimeter: 0
Other Features: Gray Finish

Inch - Metric: Inch
Outside Diameter - Inch: 2.83
Length Thru Bore - Millimeter: 50.038
Outer Race Profile: Spherical
Mounting Method: Shaft Mount

Price Inventory : Available to order
Loading Price
QTY
JM207PP E9147

COMPARE

JM207PP E9147

Description
JM207PP E9147 PRECISION BALL BEARING ; 30-150MM ABEC 5-9 STEEL

TIMKEN

Part # JM207PP E9147

BDI # 24621946

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16.764
Inch - Metric: Metric
Outside Diameter - Inch: 2.83
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY