Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
23.876
Inch - Metric:
Inch
Outside Diameter - Inch:
2.83
Length Thru Bore - Millimeter:
42.926
Length Thru Bore - Inch:
1.69
Outer Race Profile:
Spherical
Mounting Method:
Concentric Collar
207KRRB18
Description
207KRRB18 DEEP GROOVE BALL BRG ; 35MM ID 72MM OD 17MM WD
Part # 207KRRB18
BDI # 19286685
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23.876
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.83
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
NAOU02O-RPB
Description
NAOU02O-RPB POLY-SPHERE INSERT BEARING ; 72MM OD
Part # NAOU02ORPB
BDI # 20866667
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Outer Race Width - Millimeter:
0
Other Features:
Gray Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
2.83
Length Thru Bore - Millimeter:
50.038
Outer Race Profile:
Spherical
Mounting Method:
Shaft Mount
NAOU02T-RPB
Description
NAOU02T-RPB POLY-SPHERE INSERT BEARING ; 72MM OD
Part # NAOU02TRPB
BDI # 20866741
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Outer Race Width - Millimeter:
0
Other Features:
Split Poly-Sphere Bearing | Type RPB | Gray Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
2.83
Length Thru Bore - Millimeter:
50.038
Outer Race Profile:
Spherical
Mounting Method:
Shaft Mount
JM207PP E9147
Description
JM207PP E9147 PRECISION BALL BEARING ; 30-150MM ABEC 5-9 STEEL
Part # JM207PP E9147
BDI # 24621946
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16.764
Inch - Metric:
Metric
Outside Diameter - Inch:
2.83
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing