Features
Component:
Cup
Width - Millimeter:
14.3
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
72.009
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
19283 #3
Features
Component:
Cup
Width - Millimeter:
14.3
Flange Outside Diameter - Millimeter:
75.87
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Flange Outside Diameter - Inch:
2.987
Outside Diameter - Millimeter:
72.009
Other Features:
Flanged OD | With Keyway or Slot
Precision Class:
Class 3
Basic Number:
19283B #3
Features
Component:
Cup
Width - Millimeter:
14.249
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
72.009
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
16282 #3
NJ306 C3
Description
NJ306 C3 CYLINDRICAL ROLLER BEARING ; NJ300 SERIES
Part # NJ306C3BNLS
BDI # 17166463
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 306 EM C3
Description
NU 306 EM C3 CYLINDRICAL ROLLER BEARING ; CYLINDRICAL 200-300-400
Part # NU 306 EM C3
BDI # 24010120
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No