135RIN582 R3

COMPARE

135RIN582 R3

Description
135RIN582 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 135RIN582 R3

BDI # 1310423

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 20.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456293
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY