135RIN582 R3
Description
135RIN582 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW
Part # 135RIN582 R3
BDI # 1310423
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
20.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456293
Number of Rows of Rollers:
Single Row
02EBC1100GRAT
Description
COP.02EBC1100GRAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 11"
Part # 02EBC1100GRAT
BDI # 21483109
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.75
Length Thru Bore - Millimeter:
186
Length Thru Bore - Inch:
7.323
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02EBC1100EXAT
Description
COP.02EBC1100EXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 11"
Part # 02EBC1100EXAT
BDI # 22990582
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.75
Length Thru Bore - Millimeter:
186
Length Thru Bore - Inch:
7.323
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02B1300EX
Description
02B1300EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 13" POR
Part # 02B1300EX
BDI # 24714663
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
106.4
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
20.75
Length Thru Bore - Millimeter:
192
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B1300GR
Description
02B1300GR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 13" POR
Part # 02B1300GR
BDI # 24714665
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
106.4
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
20.75
Length Thru Bore - Millimeter:
192
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar