Page 1 of 9

Next

Compare
23088YMBW507C08C3

COMPARE

23088YMBW507C08C3

Description
23088YMBW507C08C3 SPHERICAL RLR BRG ; 440MM ID 650MM OD 157MMWD

TIMKEN

Part # 23088YMBW507C08C3

BDI # 20054275

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23180YMBW509C08

COMPARE

23180YMBW509C08

Description
23180YMBW509C08 SPHERICAL RLR BRG ; 400MM ID 650MMOD 200MM WD

TIMKEN

Part # 23180YMBW509C08

BDI # 20054296

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23272YMBW33W45AC3

COMPARE

23272YMBW33W45AC3

Description
23272YMBW33W45AC3 SPHERICAL RLR BRG

TIMKEN

Part # 23272YMBW33W45AC3

BDI # 20054312

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24088YMBW33W45A

COMPARE

24088YMBW33W45A

Description
24088YMBW33W45A SPHERICAL RLR BRG

TIMKEN

Part # 24088YMBW33W45A

BDI # 20054353

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23272KYMBW906AC3

COMPARE

23272KYMBW906AC3

Description
23272KYMBW906AC3 SPHERICAL RLR BRG

TIMKEN

Part # 23272KYMBW906AC3

BDI # 20054442

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY