Page 1 of 25

Next

Compare
23276 CAK/C08W507

COMPARE

23276 CAK/C08W507

Description
23276 CAK/C08W507 SPHR ROLLER BRG

SKF

Part # 23276 CAK/C08W507

BDI # 1247897

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU 2276 ECMA

COMPARE

NU 2276 ECMA

Description
NU 2276 ECMA CYL ROLLER BRG

SKF

Part # NU 2276 ECMA

BDI # 1269236

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455640
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
23276 CAK/C083W507

COMPARE

23276 CAK/C083W507

Description
23276 CAK/C083W507 SPHR ROLLER BRG ; 380MM BORE

SKF

Part # 23276 CAK/C083W507

BDI # 1247894

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
618/560 MA/C3

COMPARE

618/560 MA/C3

Description
618/560 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB

SKF

Part # 618/560 MA/C3

BDI # 1259538

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
618/560 MA

COMPARE

618/560 MA

Description
618/560 MA DEEP GROOVE BALL BRG

SKF

Part # 618/560 MA

BDI # 1267952

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY