202TVL620 AA1518
Description
202TVL620 AA1518 THRUST BALL BEARING ; SINGLE ROW
Part # 202TVL620 AA1518
BDI # 1311884
Features
Height - Millimeter:
114.3
Bore 1 - Inch:
20.5
Bore 2 - Millimeter:
571.5
Height - Inch:
4.5
Bore 2 - Inch:
22.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
27.75
Other Features:
Single Row | Angular Contact
Cage Material:
Bronze
03EBC1400EXLAB
Description
03EBC1400EXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 14" POR
Part # 03EBC1400EXLAB
BDI # 24715740
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.75
Length Thru Bore - Millimeter:
279
Length Thru Bore - Inch:
10.984
Other Features:
Single Row | Split Roller | Enhanced Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03EBC1400GRLAB
Description
03EBC1400GRLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 14" POR
Part # 03EBC1400GRLAB
BDI # 24715742
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.75
Length Thru Bore - Millimeter:
279
Length Thru Bore - Inch:
10.984
Other Features:
Single Row | Split Roller | Enhanced Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion