02BC420MGRLAB
Description
02BC420MGRLAB CARTRIDGE BEARING ; HEAVY DUTY 420MM POR
Part # 02BC420MGRLAB
BDI # 24714859
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
28.252
Length Thru Bore - Millimeter:
200
Length Thru Bore - Inch:
7.874
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BC500MGRLAB
Description
01BC500MGRLAB CARTRIDGE BEARING ; MEDIUM DUTY 500MM POR
Part # 01BC500MGRLAB
BDI # 24714487
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
28.252
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BC500MEXLAB
Description
01BC500MEXLAB CARTRIDGE BEARING ; MEDIUM DUTY 500MM POR
Part # 01BC500MEXLAB
BDI # 24714485
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
28.252
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02BC420MEXLAB
Description
02BC420MEXLAB CARTRIDGE BEARING ; HEAVY DUTY 420MM POR
Part # 02BC420MEXLAB
BDI # 24714857
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
28.252
Length Thru Bore - Millimeter:
200
Length Thru Bore - Inch:
7.874
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC320MEXLAB
Description
03BC320MEXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 320MM
Part # 03BC320MEXLAB
BDI # 24715304
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
28.252
Length Thru Bore - Millimeter:
272
Length Thru Bore - Inch:
10.709
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion