Features
Height - Millimeter:
18
Bore 1 - Inch:
2.165
Bore 2 - Millimeter:
55.2
Height - Inch:
0.709
Bore 2 - Inch:
2.173
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
71812 ACD/P4DGA
Description
71812 ACD /P4DGA ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 71812 ACD/P4DGA
BDI # 1264938
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
71812 CD/P4DBA
Description
71812 CD /P4DBA ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 71812 CD/P4DBA
BDI # 1264940
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
BDAB 351929 A
Description
BDAB 351929 A AC THRUST BALL BEARING ; NON-RETURNABLE
Part # BDAB 351929 A
BDI # 1422482
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
JLM603013Z-2
Description
JLM603013Z-2 TAPERED ROLLER BRG CUP ; STD PRECISION 78MM OD
Part # JLM603013Z-K0541
BDI # 1360566
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
78
Other Features:
Light Medium Duty
Global Part Number GPN:
647446
Precision Class:
Standard
Basic Number:
JLM603013Z