13318-2
Description
13318-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-3/16" OD 9/16" WD
Part # 13318-20024
BDI # 1310402
Features
Component:
Cup
Width - Millimeter:
14.3
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
80.975
Global Part Number GPN:
648570
Precision Class:
Standard
Basic Number:
13318
Features
Enclosure:
Open
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
20SF32-TT
Description
20SF32-TT SPHERICAL PLAIN BEARING ; 2IN ID X 3.1875IN OD
Part # 20SF32-TT
BDI # 1312204
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
44.45
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing