K80X86X20-A/0-7
Description
K80X86X20-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K80X86X20-A/0-7
BDI # 1174377
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.386
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374261
Self Aligning:
No
K80X86X30/0-7
Description
K80X86X30/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K80X86X30/0-7
BDI # 1174378
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.386
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374262
Self Aligning:
No
K07008AR0
Description
KDN.K07008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 70MMIDX86MMOD
Part # KDN.K07008AR0
BDI # 22923317
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.386
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K07008XP0
Description
KDN.K07008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM 70MMIDX86MMOD
Part # KDN.K07008XP0
BDI # 22923325
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.386
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K07008CP0
Description
KDN.K07008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 70MMIDX86MMOD
Part # KDN.K07008CP0
BDI # 22923321
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
3.386
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing