K80X88X40-ZW-A/0-7
Description
K80X88X40-ZW-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Part # K80X88X40-ZW-A/0-7
BDI # 1181192
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
K80X88X46-ZW-A/0-7
Description
K80X88X46-ZW-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Part # K80X88X46-ZW-A/0-7
BDI # 15092191
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
K80X88X30-B/0-7
Description
K80X88X30-B/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K80X88X30-B/0-7
BDI # 1174379
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374263
Self Aligning:
No
AKL.911
Description
AKL.911 THRUST BALL BEARING ; NON-RETURNABLE 55MM ID X 88MM OD
Part # AKL.911
BDI # 18318331
Features
Height - Millimeter:
24.5
Bore 1 - Inch:
2.165
Bore 2 - Millimeter:
55.194
Height - Inch:
0.965
Bore 2 - Inch:
2.173
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable | 3 Piece Ball
Cage Material:
Steel
SMN107KS
Description
SMN107KS + COL INSERT BRG ; 1-7/16" BORE WIDE IR 3.465" OD
Part # SMN107KS + COL
BDI # 1373340
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.465
Length Thru Bore - Millimeter:
51.6
Outer Race Profile:
Spherical
Global Part Number GPN:
561715
Mounting Method:
Eccentric Collar