Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.54
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Other Features:
Single Row | Self Lubricating
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
NAOU04O-RPB
Description
NAOU04O-RPB POLY-SPHERE INSERT BEARING ; 90MM OD
Part # NAOU04ORPB
BDI # 20866671
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Outer Race Width - Millimeter:
0
Other Features:
Gray Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
3.54
Length Thru Bore - Millimeter:
56.4
Outer Race Profile:
Spherical
Mounting Method:
Shaft Mount
NAOU04T-RPB
Description
NAOU04T-RPB POLY-SPHERE INSERT BEARING ; 90MM OD
Part # NAOU04TRPB
BDI # 20866745
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Outer Race Width - Millimeter:
0
Other Features:
Split Poly-Sphere Bearing | Type RPB | Gray Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
3.54
Length Thru Bore - Millimeter:
56.4
Outer Race Profile:
Spherical
Mounting Method:
Shaft Mount
INS-S2-200R-DRY
Description
INS-S2-200R-DRY ; POR BALL BEARING NON-RETURNABLE
Part # 141146
BDI # 22267747
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
24.13
Other Features:
Double Row | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
3.54
Length Thru Bore - Millimeter:
72.136
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
26.67
Other Features:
Single Row | Heavy Series
Inch - Metric:
Metric
Outside Diameter - Inch:
3.54
Length Thru Bore - Millimeter:
41.148
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar