Page 1 of 959

Next

Compare
3308NRJC3

COMPARE

3308NRJC3

Description
3308NRJC3 ANGULAR CONTACT BALL BEARING ; 40MM BOREX90MM ODX36.5MM W 2-ROW

NSK

Part # 3308NRJC3

BDI # 1185694

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256540
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
6210-RS1/C3

COMPARE

6210-RS1/C3

Description
6210-RS1 /C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE

SKF

Part # 6210-RS1/C3

BDI # 1261160

Features

Enclosure: 1 Seal
Outer Race Width - Millimeter: 20
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NA210-31

COMPARE

NA210-31

Description
NA 210-31 SOLID PILLOWBLOCK BRG ; NORMAL DTY INSERT ONLY W/ ECC LOCKINGCLR

RINGBALL

Part # NA210-31

BDI # 18174888

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 24
Other Features: Single Row

Inch - Metric: Inch
Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 62.7
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
NU2210WC3

COMPARE

NU2210WC3

Description
NU2210WC3 CYLINDRICAL ROLLER BEARING ; 50MM BOREX90MM ODX23MM W 1-ROW

NSK

Part # NU2210WC3

BDI # 17760803

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6308LLU

COMPARE

6308LLU

Description
6308LLU DEEP GROOVE BALL BEARING

NTN

Part # 6308LLU

BDI # 17144799

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 23
Other Features: Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY