4328-2
Description
4328-20024 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Part # 4328-20024
BDI # 1342900
Features
Component:
Cup
Width - Millimeter:
33.35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.545
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
90.043
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
4328
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.545
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MR1308EALQ
Description
MR1308EALQ#BW ; POR CYLINDRICAL ROLLER BEARING
Part # MR1308EALQ#BW
BDI # 17148187
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.545
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566393
Number of Rows of Rollers:
Single Row
MR1308EAL
Description
MR1308EAL#BW ; POR CYLINDRICAL ROLLER BEARING
Part # MR1308EAL#BW
BDI # 17148186
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.545
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452816
Number of Rows of Rollers:
Single Row
MR7308EAHL
Description
MR7308EAHL CYLINDRICAL ROLLER BEARING ; 40MM ID 90MM OD 30MM W OPEN
Part # MR7308EAHL
BDI # 1223848
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.545
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | Blind Dowel Hole in Outer Ring OD | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452889
Number of Rows of Rollers:
Single Row