Features
Enclosure:
Open
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GEZ 204 ES-2RS
Description
GEZ 204 ES-2RS SPHERICAL PLAIN BRG ; 2.2500"X3.5625"X50.01MM 2 SEAL
Part # GEZ 204 ES-2RS
BDI # 1265222
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
XLS2-1/4
Description
XLS2-1 /4 ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.XLS2-1/4
BDI # 663392
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254771
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
SET711-2
Description
SET711-2 TPD RLR MULTI-BRNG KIT ; EACH=SET 4IN OD
Part # SET711-900SA
BDI # 21959417
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Outside Diameter - Millimeter:
90.5
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Steel Cage
Assembly Components:
4388-20024 (1) | 4335-20024 (1)
Basic Number:
SET711
Precision Class:
Class 2