Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
28521-3
Description
28521-30000 TAPERED ROLLER BEARING CUP ; SINGLE PRECISION 4 OD
Part # 28521-30000
BDI # 1329868
Features
Component:
Cup
Width - Millimeter:
19.837
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
92.075
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
28521 #3
L507914DC-3
Description
L507914DC-3 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL CUP COMPONENT <4 OD
Part # L507914DC-30000
BDI # 1362845
Features
Component:
Double Cup
Width - Millimeter:
34.138
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
92.075
Other Features:
Light Duty | Hole in OD for Locking Pin
Precision Class:
Class 3
Basic Number:
L507914DC #3
Features
Component:
Cup
Width - Millimeter:
19.837
Flange Outside Diameter - Millimeter:
95.936
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Flange Outside Diameter - Inch:
3.777
Outside Diameter - Millimeter:
92.075
Other Features:
Flanged OD | With Keyway or Slot
Precision Class:
Class 3
Basic Number:
28521B #3
28523-3
Description
28523-3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # 28523-30000
BDI # 1329875
Features
Component:
Cup
Width - Millimeter:
23.012
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
92.075
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
28523 #3