CB485840
Description
CB485840 SLEEVE BEARING ; CAST-BRONZE 3 X 3- 5/8 X 5
Part # CB485840
BDI # 18254628
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.63
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
92.202
CB485864
Description
CB485864 SLEEVE BEARING ; CAST-BRONZE 3 X 3- 5/8 X 8
Part # CB485864
BDI # 18254630
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.63
Length Thru Bore - Millimeter:
203.2
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
8
Outside Diameter - Millimeter:
92.202
CB485852
Description
CB485852 SLEEVE BEARING ; CAST-BRONZE 3 X 3- 5/8 X 6- 1/2
Part # CB485852
BDI # 18254629
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.63
Length Thru Bore - Millimeter:
165.1
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
6.5
Outside Diameter - Millimeter:
92.202