NP372019-2
Description
NP372019-2 TAPERED ROLLER BRG CUP ; STD PRECISION 3.78" OD
Part # NP372019-K0000
BDI # 1368343
Features
Component:
Cup
Width - Millimeter:
18.491
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.78
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
96.012
Global Part Number GPN:
650123
Precision Class:
Standard
Basic Number:
NP372019
NP847706
Description
NP847706-K09A7 TAPERED ROLLER BRG CUP ; 1-CUP FUEL EFFIC 4 OD
Part # NP847706-K09A7
BDI # 20353003
Features
Component:
Cup
Width - Millimeter:
18.5
Inch - Metric:
Metric
Outside Diameter - Inch:
3.78
Outside Diameter - Millimeter:
96
Precision Class:
Class K
Width - Inch:
0.728
Basic Number:
NP847706
K08008AR0
Description
KDN.K08008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 80MMIDX96MMOD
Part # KDN.K08008AR0
BDI # 22923351
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.78
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K08008CP0
Description
KDN.K08008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 80MMIDX96MMOD
Part # KDN.K08008CP0
BDI # 22923355
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
3.78
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
K08008XP0
Description
KDN.K08008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM 80MMIDX96MMOD
Part # KDN.K08008XP0
BDI # 22923359
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.78
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)