Page 1 of 19

Next

Compare
230/530B

COMPARE

230/530B

Description
230/530B SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 230/530B

BDI # 17140445

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Outside Diameter - Millimeter: 780
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/530CAME4C3

COMPARE

230/530CAME4C3

Description
230/530CAME4C3 SPHERICAL ROLLER BEARING ; 530MM BOREX780MM ODX185 MM W

NSK

Part # 230/530CAME4C3

BDI # 19373705

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SL1818/630-E-TB

COMPARE

SL1818/630-E-TB

Description
SL1818/630-E-TB CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

INA

Part # SL1818/630-E-TB

BDI # 1177842

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 30.709
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
230/530YMBW509C08

COMPARE

230/530YMBW509C08

Description
230/530YMBW509C08 SPHERICAL RLR BRG

TIMKEN

Part # 230/530YMBW509C08

BDI # 1318031

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/530KYMBW906AC3

COMPARE

230/530KYMBW906AC3

Description
230/530KYMBW906AC3 SPHERICAL RLR BRG

TIMKEN

Part # 230/530KYMBW906AC3

BDI # 20054437

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY