698RXS2881A
Description
698RXS2881A CYLINDRICAL ROLLER BRG ; NON-RETURNABLE MULTI ROW
Part # 698RXS2881A
BDI # 1349740
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
37
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
EE538260-90010
Description
EE538260-90010 TAPERED ROLLER BRG ASSY ; SINGLE ROW 36-48 OD
Part # EE538260-90010
BDI # 1355298
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Outside Diameter - Millimeter:
939.8
Bore - Millimeter:
660.4
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
657137
Assembly Components:
EE538260 (1) | 538370 (1)
Basic Number:
EE538260
Precision Class:
Standard
LM881245DW-904A5
Description
LM881245DW-904A5 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 36-48 OD
Part # LM881245DW-904A5
BDI # 1365333
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Outside Diameter - Millimeter:
939.8
Bore - Millimeter:
635
Bore - Inch:
25
Other Features:
Steel Material
Assembly Components:
LM881245DW-40831 (1) | LM881214-40000 (2) | LM881214EA-20000 (1)
Basic Number:
LM881245DW
Precision Class:
Standard
KG350CP0
Description
KG350CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG350CP0-RBC
BDI # 797428
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG350AR0
Description
KG350AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG350AR0-RBC
BDI # 797427
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)