Page 1 of 16

Next

Compare
618/800 MA

COMPARE

618/800 MA

Description
618/800 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 618/800 MA

BDI # 1268303

Features

Enclosure: Open
Outer Race Width - Millimeter: 82
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
618/800 MA/C3

COMPARE

618/800 MA/C3

Description
618/800 MA/C3 DEEP GROOVE BALL BEARING ; SINGLE ROW

SKF

Part # 618/800 MA/C3

BDI # 1255696

Features

Enclosure: Open
Outer Race Width - Millimeter: 82
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
231/600YMBW507C08C3

COMPARE

231/600YMBW507C08C3

Description
231/600YMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 231/600YMBW507C08C3

BDI # 1318314

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
232/530KYMBW906AC3

COMPARE

232/530KYMBW906AC3

Description
232/530KYMBW906AC3 SPHR ROLLER BEARING ; NON-RETURNABLE

TIMKEN

Part # 232/530KYMBW906AC3

BDI # 1318543

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
232/530KYMBW906A

COMPARE

232/530KYMBW906A

Description
232/530KYMBW906A SPHERICAL RLR BRG

TIMKEN

Part # 232/530KYMBW906A

BDI # 20054653

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY