K09008AR0
Description
KDN.K09008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 90MMIDX106MMOD
Part # KDN.K09008AR0
BDI # 22923387
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K09008CP0
Description
KDN.K09008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 90MMIDX106MMOD
Part # KDN.K09008CP0
BDI # 22923391
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
4.173
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
K09008XP0
Description
KDN.K09008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM 90MMIDX106MMOD
Part # KDN.K09008XP0
BDI # 22923395
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.173
Outside Diameter - Millimeter:
106
Bore - Millimeter:
78
Bore - Inch:
3.071
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
639058
23056CAG3MKC4W507TL
Description
23056CAG3MKC4W507TL SPHER ROLLER BEARING ; 280MM BOREX420MM ODX106MM W
Part # 23056CAG3MKC4W507TL
BDI # 24666468
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing