Page 1 of 3

Next

Compare
K09008AR0

COMPARE

K09008AR0

Description
KDN.K09008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 90MMIDX106MMOD

KAYDON

Part # KDN.K09008AR0

BDI # 22923387

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.173
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K09008CP0

COMPARE

K09008CP0

Description
KDN.K09008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 90MMIDX106MMOD

KAYDON

Part # KDN.K09008CP0

BDI # 22923391

Features

Enclosure: Open
Outer Race Width - Millimeter: 8
Inch - Metric: Metric
Outside Diameter - Inch: 4.173
Maximum Capacity / Filling Slot: No

Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
K09008XP0

COMPARE

K09008XP0

Description
KDN.K09008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM 90MMIDX106MMOD

KAYDON

Part # KDN.K09008XP0

BDI # 22923395

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.173
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
639058 A/Q

COMPARE

639058 A/Q

Description
639058 A/Q TAPERED ROLLER BEARING

SKF

Part # 639058 A/Q

BDI # 1420887

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 4.173
Outside Diameter - Millimeter: 106
Bore - Millimeter: 78

Bore - Inch: 3.071
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 639058

Price Inventory : Available to order
Loading Price
QTY
23056CAG3MKC4W507TL

COMPARE

23056CAG3MKC4W507TL

Description
23056CAG3MKC4W507TL SPHER ROLLER BEARING ; 280MM BOREX420MM ODX106MM W

NSK

Part # 23056CAG3MKC4W507TL

BDI # 24666468

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY