Page 1 of 3

Next

Compare
K10008AR0

COMPARE

K10008AR0

Description
KDN.K10008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM

KAYDON

Part # KDN.K10008AR0

BDI # 22923421

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.567
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K10008CP0

COMPARE

K10008CP0

Description
KDN.K10008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM

KAYDON

Part # KDN.K10008CP0

BDI # 22923425

Features

Enclosure: Open
Outer Race Width - Millimeter: 8
Inch - Metric: Metric
Outside Diameter - Inch: 4.567
Maximum Capacity / Filling Slot: No

Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
K10008XP0

COMPARE

K10008XP0

Description
KDN.K10008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM

KAYDON

Part # KDN.K10008XP0

BDI # 22923429

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.567
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
HTF60TM01-G-3EC3

COMPARE

HTF60TM01-G-3EC3

Description
NSK HTF60TM01-G-3EC3

NSK

Part # HTF60TM01-G-3EC3

BDI # 20101446

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 28
Other Features: Deep Groove | Sealed Clean Bearing | Rubber Seal
Inch - Metric: Metric
Outside Diameter - Inch: 4.567

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY

COMPARE

BC1B 322172 A

Description
SKF BC1B 322172 A

SKF

Part # BC1B 322172 A

BDI # 1477771

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.567
Bore Profile: Straight
Retainer: Yes

Cage Material: Not Available
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY