Page 1 of 2

Next

Compare
RSL185016-A

COMPARE

RSL185016-A

Description
RSL185016-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # RSL185016-A

BDI # 1177261

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.606
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449526
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
K110X117X24-A/0-7

COMPARE

K110X117X24-A/0-7

Description
K110X117X24-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE

INA

Part # K110X117X24-A/0-7

BDI # 18316624

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.606
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K110X117X24

COMPARE

K110X117X24

Description
NTN K110X117X24

NTN

Part # K110X117X24

BDI # 1221029

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.606
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
SX0965LLU

COMPARE

SX0965LLU

Description
SX0965LLU INSERT BEARING ; 45MM ID 117MM OD 40MM W

NTN

Part # SX0965LLU

BDI # 1231021

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 40
Other Features: Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Inch - Metric: Metric
Outside Diameter - Inch: 4.606

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Smaller Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
BAF-0013 AD

COMPARE

BAF-0013 AD

Description
SKF BAF-0013 AD

SKF

Part # BAF-0013 AD

BDI # 1477698

Features

Enclosure: Open
Outer Race Width - Millimeter: 61
Inch - Metric: Metric
Outside Diameter - Inch: 4.606
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY